Shop All Currency Holders
Accubanker
Bill Counter, 500 Bills Capacity, Gray
Mfr # S3500
Zoro # G408383481
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 500 Bills
- Power Supply 100 to 240V AC, 50-60 Hz
- Width 9 3/5 in
- Speed 1200 Bills/min; 1500 Bills/min; 1700 Bills/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accubanker
- MFR # S3500
- Zoro # G408383481
- UPC # 097241593507
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 9 3/5 in |
Height | 10 9/10 in |
Depth | 9 1/2 in |
Details
Item | Bill Counter |
Color | Gray |
Capacity | 500 Bills |
Power Supply | 100 to 240V AC, 50-60 Hz |
Speed | 1200 Bills/min; 1500 Bills/min; 1700 Bills/min |
Displays | Count Pre-Sorted |
Description
Bill Counter, Capacity 500 Bills, Power Supply 100 to 240V AC, 50-60 Hz, Speed 1200 Bills/min; 1500 Bills/min; 1700 Bills/min, Height 10 9/10 in, Width 9 3/5 in, Depth 9 1/2 in, Displays Count Pre-Sorted, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Sheets, 24" x 36", Kraft, 5/Bundle (56EC41)
- XEROX XEROX VERSALINK C7020/C7025/C7030 YELLOW (106R03738)
- ASTROBRIGHTS Color Cardstock, 65 lb, 8.5 x 11, Assorted Colors, PK100 (91398)
- GB SPACER NON METALIC DEPTH (GSP-04)
- ACCUBANKER Bill Counter, 500 Bills Capacity (AB7100)
- ACCUBANKER Bill Counter, 1200 Notes/Min, Digital, Blue (AB1100)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB5800)
- ACCUBANKER Coin Counter, 3000 Coins Capacity (AB510)
- ACCUBANKER Coin Counter, 1500 Coins Capacity (AB610)
- ACCUBANKER Bill Counter, 300 Bills Capacity (AB4200)
- TRIPLOK Deposit Bag, 20 x 20, 3 mil Thick, Plastic, Clear, PK250 (585064)
- Accubanker Currency Holders