Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red/Blue, Scanned, 1-5/8"x1/2"
Mfr # 035606
Zoro # G5107956
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SCANNED
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 035606
- Zoro # G5107956
- UPC # 039956356060
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red/Blue,Scanned,1-5/8"x1/2" |
Legend | SCANNED |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red/Blue,Scanned,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK100 (UNV84622)
- SMEAD Expanding Partition Wallet, Poly, Blue (71953)
- GOODWRAPPERS Hand Stretch Wrap 3" x 600 ft., Cast Style, Clear (15C014)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 7", Kraft, 25/Bundle (11K628)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- ACCU-STAMP2 Stamp, Red/Blue, Completed, 1-5/8"x1/2" (035538)
- ACCU-STAMP2 Stamp, Blue, Copy, 1-5/8"x1/2" (035581)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- ACCU-STAMP2 Stamp, Red, Past Due, 1-5/8"x1/2" (035571)
- LEARNING RESOURCES Uppercase Alphabet Stamps Set, PK2 (0597)
- Accu-Stamp2 Stamps and Ink Pads