Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red/Blue, For Deposit Only, 1-5/8x.5
Mfr # 035523
Zoro # G5108315
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FOR DEPOSIT ONLY
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035523
- Zoro # G5108315
- UPC # 039956355230
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamps |
Legend | FOR DEPOSIT ONLY |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red/Blue,For Deposit Only,1-5/8x.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Valustrap Plus Band RL/100Ft (C16189)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (29mm ID)- 1.25" x 25ft- Black (WLFR-J-125-25)
- AVERY DENNISON Label, 0.75", Round, Red, PK1008 (05466)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Metric (363)
- ACCU-STAMP2 Microban Message Stamp, Received, 5/16" (038835)
- ACCU-STAMP2 Stamp, Red, Copy, 1-5/8"x1/2" (035594)
- ACCU-STAMP2 Stamp, Red, Revised, 1-5/8"x1/2" (035587)
- ACCU-STAMP2 Stamp, Red, Past Due, 1-5/8"x1/2" (035571)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- ACCU-STAMP2 Stamp, Blue, Copy, 1-5/8"x1/2" (035581)
- XSTAMPER "Received" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1223)
- Accu-Stamp2 Stamps and Ink Pads