Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red/Blue, File, 1-5/8"x1/2"
Mfr # 035534
Zoro # G5108279
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FILE
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035534
- Zoro # G5108279
- UPC # 039956355346
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red/Blue,File,1-5/8"x1/2" |
Legend | FILE |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red/Blue,File,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Copy, 8.5"x11", Wht, 92Brt, PK10 (SPR06120)
- HOUSE OF DOOLITTLE Calendar, Tent, Top, Desk (HOD3679)
- WESTCOTT Letter Openers, Stainless Steel Blade, Wood Handle, Letter Opener (29691)
- TRU RED Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets (TR58409)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- ACCU-STAMP2 Microban Message Stamp, Entered, 13/64" (038838)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- COSCO 2000 PLUS® Traditional Date Stamp, Six Years, 1 3/8 x 3/16" (12731)
- Accu-Stamp2 Stamps and Ink Pads