Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red/Blue, Emailed, 1-5/8"x1/2"
Mfr # 035541
Zoro # G5108209
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend EMAILED
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 035541
- Zoro # G5108209
- UPC # 039956355414
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red/Blue,Emailed,1-5/8"x1/2" |
Legend | EMAILED |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Weight | 0.167 lbs |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red/Blue,Emailed,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7-1/2" x 12" Tabletop Poly Tubing Rack (9UAV2)
- SCHOOL SMART PAPER NOTEBOOK 1 SUBJECT 8.5X7 50 SHEET (P085317SS-5987)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (5ZW36)
- GHENT Cork Bulletin Board, Natural, Indoors (1418-1)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- ACCU-STAMP2 Stamp, Red, Revised, 1-5/8"x1/2" (035587)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- ACCU-STAMP2 Stamp, Red/Blue, Posted, 1-5/8"x1/2" (035521)
- ACCU-STAMP2 Stamp, Red/Blue, Copy, 1-5/8"x1/2" (035532)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- Accu-Stamp2 Stamps and Ink Pads