Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red/Blue, Draft, 1-5/8"x1/2"
Mfr # 035542
Zoro # G5108190
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DRAFT
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035542
- Zoro # G5108190
- UPC # 039956355421
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red/Blue,Draft,1-5/8"x1/2" |
Legend | DRAFT |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red/Blue,Draft,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS 18" x 12" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001218)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Red Ink PK (SAN37002)
- DURABLE OFFICE PRODUCTS SHERPA Vario Replacement Panels, 1 Section, Clear, PK5 (566600)
- ACCU-STAMP2 Stamp, Red, Scanned, 1-5/8"x1/2" (035605)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- ACCU-STAMP2 Stamp, Red/Blue, Entered, 1-5/8"x1/2" (035544)
- ACCU-STAMP2 Microban Message Stamp, Entered, 13/64" (038838)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- ACCU-STAMP2 Stamp, Blue, Copy, 1-5/8"x1/2" (035581)
- COSCO Consolidated Stamp Secure-I-D Personal Security Roller Stamp (035510)
- Accu-Stamp2 Stamps and Ink Pads