Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red/Blue, Copy, 1-5/8"x1/2"
Mfr # 035532
Zoro # G5108297
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend COPY
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035532
- Zoro # G5108297
- UPC # 039956355322
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red/Blue,Copy,1-5/8"x1/2" |
Legend | COPY |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp,Red/Blue,Copy,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Dual-Layer Roll, 1/16"x24"x50ft, Dk Blue (66204)
- ARROW T50 Staples, 1,250-Pack (1/4") (50424)
- AVERY Avery® Red Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5466, 3/4" Round, Pack of 1008 (AVE05466)
- INTERTAPE Carton Sealing Tape, PK6 (F4030-05)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- ACCU-STAMP2 Shutter Stamp, For Deposit Only, Blue (35601)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- ACCU-STAMP2 Stamp, Red, Revised, 1-5/8"x1/2" (035587)
- ACCU-STAMP2 Stamp, Blue, Copy, 1-5/8"x1/2" (035581)
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- AVERY Avery® Carter's Felt Stamp Pad, 2-3/4" x 4-1/4", Uninked (21021)
- Accu-Stamp2 Stamps and Ink Pads