Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red, Scanned, 1-5/8"x1/2"
Mfr # 035605
Zoro # G5107965
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SCANNED
- Material Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 035605
- Zoro # G5107965
- UPC # 039956356053
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red,Scanned,1-5/8"x1/2" |
Legend | SCANNED |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red,Scanned,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Composition Notebook, Wide Ruled, Black Marble, PK12 (22024-CT)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- ZORO SELECT 2" Three Ring Round Binder, Silver (00605)
- MCKLEINUSA McKlein 97694 15.6 in. Uptown Leather Vertical Wheeled Ladies Briefcase; Brown - 13.5 x 6 x 16 in. (97694)
- ACCU-STAMP2 Stamp, Red/Blue, Copy, 1-5/8"x1/2" (035532)
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- ACCU-STAMP2 Microban Message Stamp, File, 3/8" (038841)
- ACCU-STAMP2 Microban Message Stamp, Urgent, 3/8" (038854)
- 2000 PLUS Message Stamp, Recycled, Posted, Red Ink (098371)
- Accu-Stamp2 Stamps and Ink Pads