Shop All Stamps and Ink Pads
This Product is Discontinued
Accu-Stamp2
Stamp, Red, Rush, 1-5/8"x1/2" (Discontinued)
Mfr # 035590
Zoro # G5107999
This Product is Discontinued
Key Features
- Material Plastic
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
- Ink Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 035590
- Zoro # G5107999
- UPC # 039956355902
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red,Rush,1-5/8"x1/2" |
Material | Plastic |
Ink Color | Red |
Description
Stamp,Red,Rush,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.