Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red, Revised, 1-5/8"x1/2"
Mfr # 035587
Zoro # G5108008
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend REVISED
- Material Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 035587
- Zoro # G5108008
- UPC # 039956355872
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red,Revised,1-5/8"x1/2" |
Legend | REVISED |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Weight | 0.2 lbs |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp,Red,Revised,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNZ2)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Clear (TZeS121)
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK (FEL0070205)
- SOUTHERN IMPERIAL Southern Imperial RICC-30 1000 Pack Inventory Control Squeeze Clip (137808)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- XSTAMPER "Copy" Pre-inked Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1006)
- Accu-Stamp2 Stamps and Ink Pads