Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red, Received, 1-5/8"x1/2"
Mfr # 035570
Zoro # G5108166
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend RECEIVED
- Material Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 035570
- Zoro # G5108166
- UPC # 039956355704
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red,Received,1-5/8"x1/2" |
Legend | RECEIVED |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Weight | 0.134 lbs |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp,Red,Received,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Markers, Chisel Tip, 8 PK (38250PP)
- SPARCO Tickets, Double W/Coupon, Be Pk (SPR99230)
- SPOTNAILS 1-1/2in 18 Gauge 1/4in Narrow Crown Galv Staples (4812PG)
- CONTROL PAPERS Thermal ATM Receipt Roll, 3.12" x 1,000 ft, White, 4PK (575293)
- ACCU-STAMP2 Shutter Stamp, For Deposit Only, Blue (35601)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- ACCU-STAMP2 Stamp, Red, File, 1-5/8"x1/2" (035576)
- ACCU-STAMP2 Microban Message Stamp, Received, 5/16" (038835)
- COSCO ACCU-STAMP 2 Shutter POSTED 2 Color (038914)
- Accu-Stamp2 Stamps and Ink Pads