Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red, Past Due, 1-5/8"x1/2"
Mfr # 035571
Zoro # G5108157
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend PAST DUE
- Material Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035571
- Zoro # G5108157
- UPC # 039956355711
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red,Past Due,1-5/8"x1/2" |
Legend | PAST DUE |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Weight | 0.2 lbs |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red,Past Due,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Steel Whiteboard, Yellow (724127)
- SCHOOL SMART PAPER EASEL PAD 27X34 1 INCH RULED 50 SHTS PK OF 4 PK (P1000044-5987)
- ZORO SELECT 30" x 18" Open Poly Bags, 4 mil, Clear (5DHX0)
- STRAP BANDIT Pallet Threading Tool, 72" (STRAP BANDIT)
- ACCU-STAMP2 Stamp, Red, Copy, 1-5/8"x1/2" (035594)
- ACCU-STAMP2 Microban Message Stamp, Copy, 3/8" (038846)
- ACCU-STAMP2 Stamp, Blue, Copy, 1-5/8"x1/2" (035581)
- ACCU-STAMP2 Stamp, Red, File, 1-5/8"x1/2" (035576)
- ACCU-STAMP2 Microban Message Stamp, Urgent, 3/8" (038854)
- ACCU-STAMP2 Microban Message Stamp, Entered, 13/64" (038838)
- HERO ARTS Ink n Stamp Nature Stamps, 18 Pieces (LL373)
- Accu-Stamp2 Stamps and Ink Pads