Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red, Mailed, 1-5/8"x1/2"
Mfr # 035586
Zoro # G5108017
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend MAILED
- Material Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 035586
- Zoro # G5108017
- UPC # 039956355865
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red,Mailed,1-5/8"x1/2" |
Legend | MAILED |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp,Red,Mailed,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Shop Towels - Disposable - Rolls, 11" X 9.4" 60 Sheets Per Roll Pk (1921)
- FISKARS SCISSOR SERATED SS 7"" (94717097)
- JJ KELLER & ASSOCIATES Emergency Response Guidebook (REF303)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- ACCU-STAMP2 Stamp, Red/Blue, Copy, 1-5/8"x1/2" (035532)
- ACCU-STAMP2 Stamp, Red, File, 1-5/8"x1/2" (035576)
- ACCU-STAMP2 Stamp, Red/Blue, Entered, 1-5/8"x1/2" (035544)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- ACCU-STAMP2 Stamp, Red/Blue, Completed, 1-5/8"x1/2" (035538)
- TRODAT Professional 5-in-1 Date Stamp (TDTT5444)
- Accu-Stamp2 Stamps and Ink Pads