Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red, File, 1-5/8"x1/2"
Mfr # 035576
Zoro # G5108105
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FILE
- Material Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035576
- Zoro # G5108105
- UPC # 039956355766
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red,File,1-5/8"x1/2" |
Legend | FILE |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red,File,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Book, Appt, Daily, Hrly, 5X8, Bk (AAGSK4400)
- ROYAL TONER Toner for Kyocera TK1172 Comp Toner 7.2K VL (TK-1172)
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- IDP Laminate Film, Clear Patch, 1mm (659390)
- ACCU-STAMP2 Microban Message Stamp, Faxed, 3/16" (038848)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- ACCU-STAMP2 Stamp, Red/Blue, Copy, 1-5/8"x1/2" (035532)
- ACCU-STAMP2 Microban Message Stamp, Entered, 13/64" (038838)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- ACCU-STAMP2 Stamp, Red, Scanned, 1-5/8"x1/2" (035605)
- UNIVERSAL Security Stamp, Block, Black (UNV6197)
- Accu-Stamp2 Stamps and Ink Pads