Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red, Faxed, 1-5/8"x1/2"
Mfr # 035583
Zoro # G5108041
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend FAXED
- Material Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 035583
- Zoro # G5108041
- UPC # 039956355834
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red,Faxed,1-5/8"x1/2" |
Legend | FAXED |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Weight | 0.2 lbs |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp,Red,Faxed,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Animal Record Book, Beef Calving (1621)
- AVERY 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- CARDINAL 3" View D-Ring Binder, Black (17601)
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- ACCU-STAMP2 Stamp, Red, File Copy, 1-5/8"x1/2" (035596)
- ACCU-STAMP2 Stamp, Red, Revised, 1-5/8"x1/2" (035587)
- ACCU-STAMP2 Stamp, Red, Past Due, 1-5/8"x1/2" (035571)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- ACCU-STAMP2 Shutter Stamp, For Deposit Only, Blue (35601)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Green (22114)
- Accu-Stamp2 Stamps and Ink Pads