Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red, Copy, 1-5/8"x1/2"
Mfr # 035594
Zoro # G5107980
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend COPY
- Material Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035594
- Zoro # G5107980
- UPC # 039956355940
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red,Copy,1-5/8"x1/2" |
Legend | COPY |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Includes | Includes one stamp. |
Number of Lines | 1 |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp,Red,Copy,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Highlighter, Chisel Point, Nontoxic, Orange 12PK (SAN27006)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-01-2R3)
- GOODWRAPPERS Goodwrappers® Identi-Wrap, "DO NOT BREAK LOAD", 5" x 80 Gauge x 500', Red/Black, 6/Case (GOODID5DNBL)
- ROTOZIP XBITS 5/32 METAL ROTOZP (XB-MC1)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- ACCU-STAMP2 Shutter Stamp, For Deposit Only, Blue (35601)
- ACCU-STAMP2 Microban Message Stamp, Rush, 3/8" (038855)
- ACCU-STAMP2 Microban Message Stamp, Faxed, 3/16" (038848)
- ACCU-STAMP2 Stamp, Red, Mailed, 1-5/8"x1/2" (035586)
- 2000 PLUS Message Date Stamp, Blue/Red, 12, Plastic (038931)
- Accu-Stamp2 Stamps and Ink Pads