Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Red, Confidential, 1-5/8"x1/2"
Mfr # 035574
Zoro # G5108120
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CONFIDENTIAL
- Material Plastic
- Stamp Ink Color Red
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035574
- Zoro # G5108120
- UPC # 039956355742
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Red,Confidential,1-5/8"x1/2" |
Legend | CONFIDENTIAL |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Weight | 0.134 lbs |
Stamp Type | Message |
Ink Types | Pre-Inked; Re-Inkable |
Description
Stamp,Red,Confidential,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Super Hi-Polymer Lead Refill (0.9mm) Medium, HB, 30 Pieces, PK12 (C29HB)
- AVERY DENNISON Avery, Postcards For Inkjet/laser Printers, 4 1/4 X 5 1/2, Ivory, 100PK (5919)
- BRADY Hazmat/Reactivity Secondary Label, Multicolor, Pk100 (60331)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- ACCU-STAMP2 Stamp, Blue, Copy, 1-5/8"x1/2" (035581)
- ACCU-STAMP2 Stamp, Blue, Completed, 1-5/8"x1/2" (035582)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- 2000 PLUS Message Stamp Dater, 4-In-1, Self-Inking (011098)
- Accu-Stamp2 Stamps and Ink Pads