Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Blue, Void, 1-5/8"x1/2"
Mfr # 035584
Zoro # G5108035
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend VOID
- Material Plastic
- Stamp Ink Color Blue
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035584
- Zoro # G5108035
- UPC # 039956355841
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Blue,Void,1-5/8"x1/2" |
Legend | VOID |
Material | Plastic |
Stamp Ink Color | Blue |
Ink Color | Blue |
Weight | 0.2 lbs |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp,Blue,Void,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM/CCC Pneumatic Roll Stapler Repair Kit (3514-0205)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- OPTIMA SCALE MFG-NINGBO Global Industrial NTEP Pallet Scale With LED Indicator, 4'x4', 5,000 lb x 1 lb (OP-916-4x4-5LED)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Gray (WL-050-10-GY)
- ACCU-STAMP2 Stamp, Red, Copy, 1-5/8"x1/2" (035594)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- ACCU-STAMP2 Stamp, Red, Scanned, 1-5/8"x1/2" (035605)
- ACCU-STAMP2 Microban Message Stamp, File, 3/8" (038841)
- ACCU-STAMP2 Microban Message Stamp, Rush, 3/8" (038855)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, COPY, 5/8" Diameter, Red (11407)
- Accu-Stamp2 Stamps and Ink Pads