Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Blue, Original, 1-5/8"x1/2"
Mfr # 035572
Zoro # G5108148
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend ORIGINAL
- Material Plastic
- Stamp Ink Color Blue
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035572
- Zoro # G5108148
- UPC # 039956355728
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Blue,Original,1-5/8"x1/2" |
Legend | ORIGINAL |
Material | Plastic |
Stamp Ink Color | Blue |
Ink Color | Blue |
Weight | 0.134 lbs |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp,Blue,Original,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- CANON Soft Carrying Case For P-150/P150M/P-215/P-215Ii (4179B016)
- ZORO SELECT Flat Corrugated Boxes, 11" x 11" x 5", Kraft, 25/Bundle (11R317)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- ACCU-STAMP2 Stamp, Red/Blue, Posted, 1-5/8"x1/2" (035521)
- ACCU-STAMP2 Stamp, Red, Past Due, 1-5/8"x1/2" (035571)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- 2000 PLUS Replacement Ink Pad, Red (65473)
- Accu-Stamp2 Stamps and Ink Pads