Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Blue, Entered, 1-5/8"x1/2"
Mfr # 035573
Zoro # G5108139
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend ENTERED
- Material Plastic
- Stamp Ink Color Blue
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 035573
- Zoro # G5108139
- UPC # 039956355735
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Blue,Entered,1-5/8"x1/2" |
Legend | ENTERED |
Material | Plastic |
Stamp Ink Color | Blue |
Ink Color | Blue |
Weight | 0.134 lbs |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp,Blue,Entered,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Chart Tape, 1/8" x 324", Matte, Black (BG1251M)
- UNI-PAINT Permanent Marker, Fine Tip, Yellow Color Family, Paint, 12 PK (63705)
- BANKERS BOX Stor/Drawer Plus File, 10-1/2"x6-1/2"x25-1/4", WE/BE (FEL00306)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 50PK (62013)
- ACCU-STAMP2 Stamp, Red/Blue, Copy, 1-5/8"x1/2" (035532)
- ACCU-STAMP2 Message Stamp, Entered, Blue Ink (035614)
- ACCU-STAMP2 Stamp, Red, Confidential, 1-5/8"x1/2" (035574)
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- ACCU-STAMP2 Stamp, Red/Blue, Original, 1-5/8"x1/2" (035540)
- ACCU-STAMP2 Microban Message Stamp, Received, 5/16" (038835)
- TRODAT Professional 12 Message Date Stamp (TDTT5117)
- Accu-Stamp2 Stamps and Ink Pads