Shop All Stamps and Ink Pads
Accu-Stamp2
Stamp, Blue, Approved, 1-5/8"x1/2"
Mfr # 035575
Zoro # G5108111
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend APPROVED
- Material Plastic
- Stamp Ink Color Blue
- Imprint Area Height 0.5"
- Imprint Area Width 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 035575
- Zoro # G5108111
- UPC # 039956355759
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.5" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Blue,Approved,1-5/8"x1/2" |
Legend | APPROVED |
Material | Plastic |
Stamp Ink Color | Blue |
Ink Color | Blue |
Ink Types | Pre-Inked; Re-Inkable |
Stamp Type | Message |
Description
Stamp,Blue,Approved,1-5/8 In.x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Rd, PK12 (UBC60139)
- CRAYOLA Modeling Clay, Nonhardening, 12 Colors, 288/BX, Assorted (CYO230288)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, White (CT2-W)
- POST-IT Note, Popup Rld3"x3", Yllw, PK6 (R335YW)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- ACCU-STAMP2 Stamp, Red, Past Due, 1-5/8"x1/2" (035571)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- ACCU-STAMP2 Stamp, Red, Confidential, 1-5/8"x1/2" (035574)
- MSSC Foam Pad for Rolmark Ink 5 x 7 in. (RM-50)
- Accu-Stamp2 Stamps and Ink Pads