Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Void, 3/8"
Mfr # 038849
Zoro # G0116557
original price:
$12.09
14% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Void
- Material Plastic
- Stamp Ink Color Blue
- Character Height 3/8 in
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 038849
- Zoro # G0116557
- UPC # 039956388498
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Imprint Area Height | 1/2 in |
Overall Height | 6 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Item | Message Stamp |
Legend | Void |
Material | Plastic |
Stamp Ink Color | Blue |
Ink Color | Blue |
Font | 25 |
Description
Message Stamp, Legend VOID, Stamp Ink Color Blue, Font Helvetica Neue & ITC Bookman Std., Character Height 3/8 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOGRAPHICS Certificate, Premium, 25Pk, Be Pk (GEO39087)
- MARSH Stencil Roller Replacement Head, 3 In. L (30866)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Black, 24PK (86611)
- BRADY Letter Label, W, 1-1/2in.Hx7/8in.W (1530-W)
- ACCU-STAMP2 Microban Message Stamp, Copy, 3/8" (038846)
- ACCU-STAMP2 Shutter Stamp, For Deposit Only, Blue (35601)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- ACCU-STAMP2 Stamp, Red, File, 1-5/8"x1/2" (035576)
- ACCU-STAMP2 Microban Message Stamp, Entered, 13/64" (038838)
- ACCU-STAMP2 Microban Message Stamp, Urgent, 3/8" (038854)
- 2000 PLUS Message Stamp, Void, 5/16" (035353)
- Accu-Stamp2 Stamps and Ink Pads