Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Rush, 3/8"
Mfr # 038855
Zoro # G0116462
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Rush
- Material Plastic
- Character Height 3/8 in
- Stamp Ink Color Red
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 038855
- Zoro # G0116462
- UPC # 039956388559
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Imprint Area Height | 1/2 in |
Overall Height | 6 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Legend | Rush |
Item | Message Stamp |
Material | Plastic |
Stamp Ink Color | Red |
Font | 25 |
Ink Color | Red |
Description
Message Stamp, Legend RUSH, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 3/8 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polypropylene Strapping, 5/8W x 5400'L x 0.030 Thick, 8 x 8 Core, Black (422816)
- PACON Tracing Paper, Parchment, 9" x 12", White (2312)
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AU)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- ACCU-STAMP2 Stamp, Red, Confidential, 1-5/8"x1/2" (035574)
- ACCU-STAMP2 Stamp, Red, Scanned, 1-5/8"x1/2" (035605)
- ACCU-STAMP2 Microban Message Stamp, Received, 5/16" (038835)
- ACCU-STAMP2 Microban Message Stamp, Faxed, 3/16" (038848)
- ACCU-STAMP2 Stamp, Red, Mailed, 1-5/8"x1/2" (035586)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- Accu-Stamp2 Stamps and Ink Pads