Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Revised, 13/64"
Mfr # 038852
Zoro # G0116435
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Revised with Box
- Material Plastic
- Character Height 13/64 in
- Stamp Ink Color Red
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 038852
- Zoro # G0116435
- UPC # 039956388528
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 13/64 in |
Overall Height | 6 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Item | Message Stamp |
Legend | Revised with Box |
Material | Plastic |
Stamp Ink Color | Red |
Font | 25 |
Ink Color | Red |
Description
Message Stamp, Legend REVISED with Box, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 13/64 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1.5"x 1.5", Clear (R1.5-1.5)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL38612)
- BOSTITCH Antimicrobial 215 Sheet Extra Heavy Duty Stapler, Black (00540)
- ZORO SELECT Telescoping Outer Boxes, 8 1/2" x 8 1/2" x 48", Kraft, 20/Bundle (55VL55)
- ACCU-STAMP2 Microban Message Stamp, Copy, 3/8" (038846)
- ACCU-STAMP2 Stamp, Red, Confidential, 1-5/8"x1/2" (035574)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- ACCU-STAMP2 Microban Message Stamp, Rush, 3/8" (038855)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- LEARNING RESOURCES Teacher Incentive Stamps, 30 Pieces (0678)
- Accu-Stamp2 Stamps and Ink Pads