Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Posted, 1/4"
Mfr # 038845
Zoro # G0116392
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Posted with Box
- Material Plastic
- Stamp Ink Color Red
- Character Height 1/4 in
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Stamp2
- MFR # 038845
- Zoro # G0116392
- UPC # 039956388450
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/4 in |
Imprint Area Height | 1/2 in |
Overall Height | 6 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Legend | Posted with Box |
Item | Message Stamp |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Font | 25 |
Description
Message Stamp, Legend POSTED with Box, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 1/4 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- ZORO SELECT Stretch Wrap Dispenser, Height: 8" (5NVZ3)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (261C)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 2", Kraft, 25/Bundle (55VH08)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- ACCU-STAMP2 Stamp, Blue, Copy, 1-5/8"x1/2" (035581)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- COSCO Microgel Stamp Pad, Blue (30258)
- Accu-Stamp2 Stamps and Ink Pads