Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Fragile, 3/8"
Mfr # 038856
Zoro # G0116471
original price:
$12.39
9% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fragile
- Material Plastic
- Character Height 3/8 in
- Stamp Ink Color Red
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 038856
- Zoro # G0116471
- UPC # 039956388566
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Imprint Area Height | 1/2 in |
Overall Height | 6 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Legend | Fragile |
Item | Message Stamp |
Material | Plastic |
Stamp Ink Color | Red |
Ink Color | Red |
Font | 25 |
Description
Message Stamp, Legend FRAGILE, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 3/8 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL DELL COMP B2360/3460/3465 (M11XH/2PFPR) JUMBO (331-9805)
- CHAPIN Chapin Mfg Jun-31 Backpack Nozzle Kit (6407811)
- EPSON T580B00 UltraChrome K3 Ink, Vivid Light M (T580B00)
- LAVEX 24'' x 125' Insulated Bubble Packaging Roll (442CL24X125)
- ACCU-STAMP2 Microban Message Stamp, Rush, 3/8" (038855)
- ACCU-STAMP2 Stamp, Red, Confidential, 1-5/8"x1/2" (035574)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- ACCU-STAMP2 Stamp, Red, Revised, 1-5/8"x1/2" (035587)
- ACCU-STAMP2 Shutter Stamp, For Deposit Only, Blue (35601)
- ACCU-STAMP2 Microban Message Stamp, File, 3/8" (038841)
- COSCO Shutter Stamp, Antimicrobial, "Emailed", Red/Blue (COS035541)
- Accu-Stamp2 Stamps and Ink Pads