Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Copy, 3/8"
Mfr # 038846
Zoro # G0116532
original price:
$13.15
12% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Copy
- Material Plastic
- Character Height 3/8 in
- Stamp Ink Color Blue
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 038846
- Zoro # G0116532
- UPC # 039956388467
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Overall Height | 6 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Item | Message Stamp |
Legend | Copy |
Material | Plastic |
Stamp Ink Color | Blue |
Ink Color | Blue |
Font | 25 |
Description
Message Stamp, Legend COPY, Stamp Ink Color Blue, Font Helvetica Neue & ITC Bookman Std., Character Height 3/8 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTLINE PRODUCTS Marquee Easel (Natural Hardwood) White Dry Erase/Black Chalk (31200)
- AMPAD White Jr. Legal Pad, 50 Pg, Pk4 (20-018)
- 3M Scotch Desktop Tape Dispenser, Black (C60-BK)
- XEROX XEROX PHASER 5500 (113R00668)
- ACCU-STAMP2 Stamp, Blue, Copy, 1-5/8"x1/2" (035581)
- ACCU-STAMP2 Microban Message Stamp, Urgent, 3/8" (038854)
- ACCU-STAMP2 Stamp, Red, Mailed, 1-5/8"x1/2" (035586)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- ACCU-STAMP2 Stamp, Red, File, 1-5/8"x1/2" (035576)
- ACCU-STAMP2 Microban Message Stamp, Past Due, 1/4" (038836)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Red, 0.9 oz. Bottle (033958)
- Accu-Stamp2 Stamps and Ink Pads