Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Confidential, 3/8"
Mfr # 038839
Zoro # G0116365
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Confidential
- Material Plastic
- Stamp Ink Color Red
- Character Height 3/8 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 038839
- Zoro # G0116365
- UPC # 039956388399
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Overall Height | 6 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Item | Message Stamp |
Legend | Confidential |
Material | Plastic |
Stamp Ink Color | Red |
Font | 25 |
Ink Color | Red |
Description
Message Stamp, Legend CONFIDENTIAL, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 3/8 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band, 316Ss, 3/8 X 0.025 X 100 RL/100Ft (C40399)
- MARSH Stencil Machine, 1 In Character H (R)
- TAPECASE Blank Inventory Control Label Orange, Pk1000 (16U822)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Glxy Gld Pk (WAU22771)
- ACCU-STAMP2 Stamp, Red/Blue, Completed, 1-5/8"x1/2" (035538)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- ACCU-STAMP2 Stamp, Red/Blue, Entered, 1-5/8"x1/2" (035544)
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- ACCU-STAMP2 Stamp, Red/Blue, Posted, 1-5/8"x1/2" (035521)
- XSTAMPER Pad, Ink, Replacement, 40140 (41009)
- Accu-Stamp2 Stamps and Ink Pads