Shop All Stamps and Ink Pads
Accu-Stamp2
Microban Message Stamp, Completed, 3/8"
Mfr # 038847
Zoro # G0116541
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Completed
- Material Plastic
- Stamp Ink Color Blue
- Character Height 3/8 in
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Stamp2
- MFR # 038847
- Zoro # G0116541
- UPC # 039956388474
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Imprint Area Height | 1/2 in |
Overall Height | 6 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 1 1/2 in |
Overall Width | 3 3/4 in |
Details
Legend | Completed |
Item | Message Stamp |
Material | Plastic |
Stamp Ink Color | Blue |
Font | 25 |
Ink Color | Blue |
Description
Message Stamp, Legend COMPLETED, Stamp Ink Color Blue, Font Helvetica Neue & ITC Bookman Std., Character Height 3/8 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Original Medium Duty Magic Eraser For Multi-Purpose 4.6 in. L , 2PK (43515)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 12", Kraft, 25/Bundle (11R296)
- TREND ENTERPRISES Sight Words Level 2 Bingo Game (T6076)
- TOOLPRO 12 in Pan and Tape Holder (TP03070)
- ACCU-STAMP2 Microban Message Stamp, Received, 5/16" (038835)
- ACCU-STAMP2 Stamp, Red/Blue, Completed, 1-5/8"x1/2" (035538)
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" (038840)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- ACCU-STAMP2 Stamp, Blue, Completed, 1-5/8"x1/2" (035582)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, CONFIDENTIAL, 1-5/8" x 1/2", Red (1130)
- Accu-Stamp2 Stamps and Ink Pads