Shop All Digital Microscopes
Accu-Scope
Microscope, 9-1/4in.Wx10in.L, LED
Mfr # 3012-LED
Zoro # G8820691
product price: $1,404.99
/ea
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features All Metal Gears, Brass Fine Focus Gear, Coaxial Focusing System with Adjustable Tension Control and Upper Limit Stop to Prevent Accidental Damage to Slides, Filter Holder, Fine Focus Precision of 2 micronm Minimum, Micrometric Increments on Fine Focus Knob, N.A. 1.25 Abbe Condenser with Aperture Diaphragm and Position Guide Markings for Each Objective, Rear Facing Quintuple, Ball Bearing Nosepiece with Positive Click Stops to Ensure Parcentration
- Microscope Type Compound
- Light Source LED
- Optical Field of View 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Scope
- MFR # 3012-LED
- Zoro # G8820691
- Country of Origin China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 9 1/4 x 10 in |
Overall Height | 16 3/4 in |
Overall Width | 9 1/4 in |
Overall Depth | 10 in |
Base Length | 10 in |
Eyepiece Diameter | 26.5 mm |
Base Width | 9 1/4 in |
Eyepiece Size | WF10x/22 mm |
Stage Width | 150 mm |
Stage Depth | 188 mm |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 22 mm, Optical Magnification 4X to 100X, Maximum Magnification Capability 10X, Base Dimensions 9 1/4 x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 0.21 mm, 0.8 mm, 10.8 mm, 15 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- HYDROFARM Measuring Cup, 1000 ml (1 liter) (HGMC1000)
- PERKIN ELMER Multi-Element Co-Cr-Cu-Fe-Mn-Ni Lumina H (N3050217)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- JONARD TOOLS Fiber Connector Tool, Spring-Loaded (FCT-100)
- ZORO SELECT Lab Tray, Chem Res, 3/4X10X14 (3034031537)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with Flexible LED Control (AF4115ZT)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- Accu-Scope Digital Microscopes