Shop All Digital Microscopes
Accu-Scope
Microscope, 9-13/32in.H, LED, 15lb.
Mfr # 3075-LED-E
Zoro # G8820585
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Scope
- MFR # 3075-LED-E
- Zoro # G8820585
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 11 13/32 in x 12 1/2 in |
Manufacturers Warranty Length | 5 yr |
Stage Width | 260 mm |
Stage Depth | 184 mm |
Base Width | 11 3/8 in |
Eyepiece Size | WF10x/22 mm |
Base Length | 12 1/2 in |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type E-LED, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.67X to 4.5X, Maximum Magnification Capability 10X, Base Dimensions 11 13/32 in x 12 1/2 in, Manufacturers Warranty Length 5 yr, Working Distance 100 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crucible Tongs, Plated Steel, 9in, 2in, Zinc (CTSP09)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J906)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 72/PK (142822)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 50mL (230421Y)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- SOCKET SHELF Outlet/Usb/Shelf Adptr (LF061112)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 13MM (HS2200A)
- Accu-Scope Digital Microscopes