Shop All Digital Microscopes
Accu-Scope
Microscope, 9-13/32in.H, 0.67Xto45X, 15lb.
Mfr # 3076-PS
Zoro # G8820621
product price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Scope
- MFR # 3076-PS
- Zoro # G8820621
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 11 13/32 in x 12 1/2 in |
Manufacturers Warranty Length | 5 yr |
Eyepiece Size | WF10x/22 mm |
Stage Depth | 290 mm |
Base Length | 12 1/2 in |
Base Width | 11 3/8 in |
Stage Width | 240 mm |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.67X to 4.5X, Maximum Magnification Capability 10X, Base Dimensions 11 13/32 in x 12 1/2 in, Manufacturers Warranty Length 5 yr, Working Distance 100 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 1 (27134001)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 25mL, Class A, To Deliver (TD), Dual Grads, ASTM E1272, 1/Box (8300025)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2533)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- LW SCIENTIFIC Camera for Microscope, 4k 16mp (BVC-4K16-CMT3)
- SCIENSCOPE Focus Mount For All Microscopes (SB-AB-SZ)
- SCIENSCOPE MZ7A Lens Mounting Adapter (SB-76-39)
- Accu-Scope Digital Microscopes