Shop All Digital Microscopes
Accu-Scope
Microscope, 24in.Hx36in.W, 52lb.
Mfr # 3076-FA
Zoro # G8820761
product price: $1,642.99
/ea
Free Shipping & Returns
$1,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Scope
- MFR # 3076-FA
- Zoro # G8820761
- Country of Origin China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 36 in x 36 in |
Base Length | 36 in |
Eyepiece Size | WF10x/22 mm |
Base Width | 36 in |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Articulating Arm Stand, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.67X to 4.5X, Maximum Magnification Capability 10X, Vertical Extension 14 1/2 in, Base Dimensions 36 in x 36 in, Manufacturers Warranty Length 5 yr, Working Distance 100 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness Titrant High, 60 mL (ED2070-B)
- PRO-LAB INCORPORATED Pro-lab Incorporated LS104 Lead Surface Test Kit (LS104)
- DIGI-SENSE Type-T Pipe Plug Probe SS 1 / 4" NPT (M) (08500-74)
- MEGUIARS Bottle Only, Generic, 32 oz, Osha Compliant (MEGD20100)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- VIVIDIA Digital Microscope, 300x, 14M, 1080P, Manual Focus, 5" LCD, HDMI/TV (UM 49)
- MARSON Carson ZM-721 MonoZoom 7-21 x 21 mm Zoom Monocular (ZM-721)
- VITINY Digital Microscope, 132x, 2M, 1080P, Auto/Manual Focus, HDMI (UM 08)
- Accu-Scope Digital Microscopes