Shop All Digital Microscopes
Accu-Scope
Microscope, 16-3/4in.Hx9-1/4in., 30 deg.
Mfr # 3013-LED
Zoro # G8820752
product price: $1,564.99
/ea
Free Shipping & Returns
$1,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features All Metal Gears, Brass Fine Focus Gear, Coaxial Focusing System with Adjustable Tension Control and Upper Limit Stop to Prevent Accidental Damage to Slides, Filter Holder, Fine Focus Precision of 2 micronm Minimum, Micrometric Increments on Fine Focus Knob, N.A. 1.25 Abbe Condenser with Aperture Diaphragm and Position Guide Markings for Each Objective, Rear Facing Quintuple, Ball Bearing Nosepiece with Positive Click Stops to Ensure Parcentration
- Microscope Type Compound
- Light Source LED
- Optical Field of View 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Scope
- MFR # 3013-LED
- Zoro # G8820752
- Country of Origin China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 9 1/4 x 10 in |
Overall Height | 16 3/4 in |
Overall Width | 9 1/4 in |
Overall Depth | 10 in |
Stage Width | 150 mm |
Eyepiece Size | WF10x/22 mm |
Base Length | 10 in |
Base Width | 9 1/4 in |
Stage Depth | 188 mm |
Eyepiece Diameter | 26.5 mm |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 22 mm, Optical Magnification 4X to 100X, Maximum Magnification Capability 10X, Base Dimensions 9 1/4 x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 0.21 mm, 0.8 mm, 10.8 mm, 15 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 10mL (229240)
- KIMBLE CHASE Glass Scintillation Vial, w/Attach, PK100 (74505-20)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- UNITED SCIENTIFIC Reagent Bottles, Narrow Mouth, HDPE, 30 ml, 72PK (33418)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- ZORO SELECT Lab Tray, Chem Res, 3/4X10X14 (3034031537)
- IGAGING 10-200x Digital Measuring Microscope - 36-LDVMM202-N (36-LDVMM202-N)
- SCIENSCOPE 10x Eyepieces (SZ-LE-W10)
- DYNALON SLIDE TRAY 100 SLIDE ABS, PK10 (211615)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- Accu-Scope Digital Microscopes