Shop All Digital Microscopes
Accu-Scope
Microscope, 15in.Hx7-3/4in.Wx15in.L
Mfr # 3000-LED
Zoro # G8820594
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features All Metal Gears, Brass Fine Focus Gear, Ball Bearing Nosepiece with Positive Click Stops to Ensure Parcentration, Coaxial Focusing System with Adjustable Tension Control and Upper Limit Stop to Prevent Accidental Damage to Slides, Glass Lens in Condensing System Protects Iris Diaphragm from Classroom Tampering, N.A. 1.25 Abbe Condenser (with Slot for Sliders) on a Rack and Pinion with Iris Diaphragm, Rear Facing Quadruple
- Microscope Type Compound
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Scope
- MFR # 3000-LED
- Zoro # G8820594
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 7 3/4 in x 15 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 7 3/4 in |
Overall Height | 15 3/8 in |
Overall Depth | 15 1/4 in |
Stage Depth | 140 mm |
Eyepiece Diameter | 20.5 mm |
Base Length | 15 in |
Stage Width | 132 mm |
Base Width | 7 3/4 in |
Eyepiece Size | HWF10x/20 mm |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 4X to 100X, Maximum Magnification Capability 10X, Base Dimensions 7 3/4 in x 15 in, Manufacturers Warranty Length 5 yr, Working Distance 0.21 mm, 0.8 mm, 10.8 mm, 15 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- TRICORBRAUN 89-400 Black P/P Continuous Thread Closure, Foil #3 Printed-Sff - Red, Land Ribbed Skirt (093705)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- HHIP 17mm X 78" Borescope Snake Tube Camera For 8902-0065 (8902-6017)
- ROTONICS MANUFACTURING Polar Chest Dry Ice Storage Container with Lid PB02 - 29"L x 20"W x 23"H (1930000M93002)
- Accu-Scope Microscopes