Shop All Digital Microscopes
Accu-Scope
Microscope, 15in.Hx7-3/4in.Wx15in.L, 22lb.
Mfr # 3001-LED-SPH
Zoro # G8820682
Free Shipping & Returns
$1,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features All Metal Gears, Brass Fine Focus Gear, Ball Bearing Nosepiece with Positive Click Stops to Ensure Parcentration, Coaxial Focusing System with Adjustable Tension Control and Upper Limit Stop to Prevent Accidental Damage to Slides, Glass Lens in Condensing System Protects Iris Diaphragm from Classroom Tampering, N.A. 1.25 Abbe Condenser (with Slot for Sliders) on a Rack and Pinion with Iris Diaphragm, Rear Facing Quadruple
- Microscope Type Compound
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Scope
- MFR # 3001-LED-SPH
- Zoro # G8820682
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 7 3/4 in x 15 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 15 3/8 in |
Overall Width | 7 3/4 in |
Overall Depth | 15 1/4 in |
Base Length | 15 in |
Stage Depth | 140 mm |
Base Width | 7 3/4 in |
Stage Width | 132 mm |
Eyepiece Diameter | 20.5 mm |
Eyepiece Size | HWF10x/20 mm |
Description
Microscope, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 10X to 40X, Maximum Magnification Capability 10X, Base Dimensions 7 3/4 in x 15 in, Manufacturers Warranty Length 5 yr, Working Distance .36 mm, 4.7 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- ELMA ULTRASONICS Ultrasonic Cleaner, 10.8"H, 4.9" W, 1.5 gal (110 6998)
- RAINDRIP CONNECTOR PIPE-TEE 1/2"" (R333CT)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- CELESTRON ACQUISITION, LLC Celestron Infiniview - LCD Digital Microscope (44360)
- IGAGING 60x LED Measuring Microscope - 36-LM60 (36-LM60)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Green, PK72 (HS9914)
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- DUNWELL TECH - DINO LITE Dino-Lite Edge Handheld Microscope with AMR and FLC, 1.3MP, 20x - 220x (AF4515ZT)
- Accu-Scope Digital Microscopes