Shop All Digital Microscopes
Accu-Scope
Microscope, 15in.Hx7-3/4in.Wx15in.L, 15lb.
Mfr # 3000-LED-SPH
Zoro # G8820603
product price: $1,290.99
/ea
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features All Metal Gears, Brass Fine Focus Gear, Ball Bearing Nosepiece with Positive Click Stops to Ensure Parcentration, Coaxial Focusing System with Adjustable Tension Control and Upper Limit Stop to Prevent Accidental Damage to Slides, Glass Lens in Condensing System Protects Iris Diaphragm from Classroom Tampering, N.A. 1.25 Abbe Condenser (with Slot for Sliders) on a Rack and Pinion with Iris Diaphragm, Rear Facing Quadruple
- Microscope Type Compound
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Scope
- MFR # 3000-LED-SPH
- Zoro # G8820603
- Country of Origin China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 7 3/4 in x 15 in |
Overall Height | 15 3/8 in |
Overall Width | 7 3/4 in |
Overall Depth | 15 1/4 in |
Stage Depth | 140 mm |
Base Length | 15 in |
Eyepiece Diameter | 20.5 mm |
Eyepiece Size | HWF10x/20 mm |
Stage Width | 132 mm |
Base Width | 7 3/4 in |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 10X to 40X, Maximum Magnification Capability 10X, Base Dimensions 7 3/4 in x 15 in, Manufacturers Warranty Length 5 yr, Working Distance .36 mm, 4.7 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- SP SCIENCEWARE Desiccator, 26cm (F42031-0000)
- PERKIN ELMER Nickel/Ni, Lumina Hollow Cathode Lamp, (N3050152)
- KILLARK Lubricant, Thread, 6 Oz (LUBG-6)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with EDOF, AMR, FLC & LWD (AF4915ZTL)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- ROTONICS MANUFACTURING Polar Chest Dry Ice Storage Container with Lid PB02 - 29"L x 20"W x 23"H (1930000M93002)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- Accu-Scope Digital Microscopes