Shop All Digital Microscopes
Accu-Scope
Microscope, 14-1/2in.Hx10in.Wx, NoLighting
Mfr # 3075-BBS
Zoro # G8820716
product price: $1,510.99
/ea
Free Shipping & Returns
$1,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Scope
- MFR # 3075-BBS
- Zoro # G8820716
- Country of Origin China
- Category Digital Microscopes
Dimensions
Base Dimensions | 10 in x 10 in |
Manufacturers Warranty Length | 5 yr |
Base Width | 10 in |
Base Length | 10 in |
Eyepiece Size | WF10x/22 mm |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Ball Bearing Boom, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.67X to 4.5X, Maximum Magnification Capability 10X, Vertical Extension 15 1/2 in, Horizontal Extension 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 100 mm, Eyepiece Protractor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Indicator, 10 g (CA1100-H)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDC3)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 20uL, PK960 (150810)
- ACCU-SCOPE Microscope, 9-13/32in.H, NoLighting, 15lb. (3076-PFS)
- ACCU-SCOPE Microscope, 15-13/64in.Hx7-3/4in, 15lb. (3001-LED)
- SCIENSCOPE UV LED Ring Light Source (IL-LED-E1UV)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- VITINY HDMI Image Capture Box, Photo & Video, Measurement Software (IMB-06)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- Accu-Scope Microscopes