Shop All Measuring Utensils
Accu-Pour
Polypropylene Measuring Pitchers
Mfr # PM80016
Zoro # G402696853
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Height 5.7
- Length 6
- Width 6
- Outside Diameter 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Pour
- MFR # PM80016
- Zoro # G402696853
- UPC # 4712765130026
- Country of Origin Taiwan, Province of China
- Category Measuring Utensils
Dimensions
Height | 5.7 |
Length | 6 |
Width | 6 |
Outside Diameter | 0.2 |
Details
Material | Polypropylene |
Description
This Accu-Pour 16-oz. Food-Grade Polypropylene Measuring Pitcher meets all your mixing needs -- and then some!
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Seal Ring Plug&Vent 9907 (09907)
- VACU VIN Vacu Vin 886360 Wine Stoppers Blister - Grey - Pack of 6 (886360)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- BOYLAN BOTTLING Boylan Bottling Ginger Ale Soda 12 fl. oz. Bottle, PK24 (00760712051003)
- CORE KITCHEN Stainless Steel Black & Silver Measuring Spoon & Cup Set (6009869)
- VOLLRATH Graduated Measure, 1/2 Qt (95160)
- RSVP INTERNATIONAL Smidgen Measuring Spoon, 3PK (DASH)
- FUNNEL KING Measuring Container, Removable Spout, 3qt. (94230)
- VE VE V0110 Vei Creates A Unique & Safe Fire Effect (V0110)
- TABLECRAFT Measuring Spoon, 1 tbsp., Stainless Steel (721D)
- TOLCO Scoop, Blue, 3 Qt, Poly (240102)
- Accu-Pour Measuring Utensils