Shop All Storage Pails & Buckets
Accu-Pour
3-gal. Polypropylene Measuring Pail
Mfr # PM80384
Zoro # G202697142
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.7
- Width 12
- Height 12.5
- Material Polypropylene
- Outside Diameter 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Pour
- MFR # PM80384
- Zoro # G202697142
- UPC # 856488001561
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 13.7 |
Width | 12 |
Height | 12.5 |
Outside Diameter | 3 |
Details
Material | Polypropylene |
Description
This 3-gal. polypropylene measuring pail is highly resistant to many chemicals, making it just right for mixing pesticides and other solutions. The strong steel handle and a no-drip spout makes it easy to pour. Raised graduations in quart and increments up to 3 gal./12L are easy to read.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 85 Ano 72 Double Slot Standard Anochrome 72 in. (85 ANO 72)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- EASY TRACK Easy Track Wardrobe Rod (RA1204)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1209)
- BLACK SWAN Plastic Pails - Round 3-1/2 gal. (22060)
- PIPELINE PACKAGING Open Head Pail, HDPE, White, 5 gal., Height: 14-9/16" (01-05-048-00063)
- ZORO SELECT Pail, Open Head, Round, 7 gal, PE, Natural (GN2170-CDL)
- BEHRENS Comfort Grip Handle - 4", Black (S21SG4B)
- L.H. DOTTIE L.H. Dottie 5 Gallon Multipurpose Pail, 10PK (D5P)
- BASCO 5 Gal. Straight Sided Plastic Pail, Open Head (N2150W-SS)
- BASCO Plastic Container, 3 gal. (EZ-E037)
- Accu-Pour Storage Pails & Buckets