Shop All Oil Pumps
This Product is Discontinued
Accu-Lube
Production Applicator, Junior, 2 Nozzle (Discontinued)
Mfr # 02D0-STD
Zoro # G0649187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pneumatic
- Container Size 10 oz Reservoir
- Ounces per Stroke Pneumatic Timing Controls
- Includes 2 Nozzle, Magnetic Base Nozzle And Magnetic MounT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 10 oz Reservoir |
Details
Item | Production Applicator |
Type | Pneumatic |
Ounces per Stroke | Pneumatic Timing Controls |
Includes | 2 Nozzle, Magnetic Base Nozzle And Magnetic MounT |
Description
Production Applicator, Junior Applicator, Pneumatic Timing Controls Ounces per Stroke, 10 oz Reservoir, Positive Displacement Pump Applicator, Easy Lubricant And Air Flow Adjustment, Pneumatic Timing Device Pump Strokes For Smooth Operation, Multiple Controls Ensure Exact Rates Of Fluid Usage And Operator Control, Includes 2 Nozzle, Magnetic Base Nozzle And Magnetic MounT
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.