Shop All Cutting, Tapping, and Grinding Fluids
Accu-Lube
Cutting Oil, 55 gal, Drum
Mfr # LB2055
Zoro # G9886091
product price: $4,778.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$4,778.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Container Style Drum
- Physical Form Liquid
- Viscosity 37 cSt
- Application MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Lube
- MFR # LB2055
- Zoro # G9886091
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Details
Container Type | Drum |
Container Style | Drum |
Physical Form | Liquid |
Item | Cutting Oil |
Viscosity | 37 cSt |
Application | MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications |
Base Oil | Vegetable Oil |
Color | Blue |
Series | LB2000 |
Features | Environmental Safe, Natural, Non-Toxic And Contains No Vocs |
Flash Point | 608 Degrees F |
Fragrance | Mild Odor |
Specific Gravity | 1 |
Fluid Properties | Biodegradable |
Fluid Type | Biodegradable |
For Use With | All Metals |
Cutting Fluid Sub-Category | Cutting Oils |
Description
Cutting Oil, Container Size 55 gal, Drum, Blue, Application MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300205, Return Line, 25 micron, Outside-In (MF0430500)
- VIBRA-TITE Anti Seize Compound, Fishbowl (90727)
- FESTO Standards-Based Cylinder DNC-50-400-PPV-A (DNC-50-400-PPV-A)
- BAILEY Riveted Roller Chain - Standard: 41 Chain Size, 10 ft. Length (131546)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB2000)
- ACCU-LUBE Cutting Oil, 55 gal, Drum (LB3055)
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB3000)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB5000)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 5 gal., Pail (MM2000803)
- Accu-Lube Cutting, Tapping, and Grinding Fluids