Shop All Cutting, Tapping, and Grinding Fluids
Accu-Lube
Cutting Oil, 1 gal, Bottle
Mfr # LB5000
Zoro # G2632034
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Jug
- Application MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
- Fluid Properties Biodegradable
- Cutting Fluid Sub-Category Cutting Oils
- Specific Gravity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Lube
- MFR # LB5000
- Zoro # G2632034
- UPC # 094724576668
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Container Style | Jug |
Application | MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications |
Fluid Properties | Biodegradable |
Cutting Fluid Sub-Category | Cutting Oils |
Specific Gravity | 1 |
Base Oil | Vegetable Oil |
Color | Blue |
Fragrance | Mild Odor |
Container Type | Bottle |
Features | Environmental Safe And Contains No Vocs, Natural |
For Use With | All Metals |
Physical Form | Liquid |
Flash Point | 374 Degrees F |
Series | LB5000 |
Fluid Type | Biodegradable |
Item | Cutting Oil |
Viscosity | 18 cSt |
Description
Cutting Oil, Container Size 1 gal, Bottle, Blue, Application MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JS16-8-A)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx51"L, Outside Length: 51" (754-0438)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- D&D 71" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B68)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB3000)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB2000)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (FG2001)
- ACCU-LUBE Cutting Oil, 2.2 oz, Jar (79042)
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- ACCU-LUBE Cutting Oil, 8oz, Non-Aerosol Spray Bottle (79026)
- RUSTLICK Cutting Oil, 1 gal, Bottle (69001)
- Accu-Lube Cutting, Tapping, and Grinding Fluids