Shop All Cutting, Tapping, and Grinding Fluids
Accu-Lube
Cutting Oil, 1 gal, Bottle
Mfr # LB3000
Zoro # G0956794
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Metals
- Cutting Fluid Sub-Category Cutting Oils
- Physical Form Liquid
- Fluid Properties Biodegradable
- Features Environmental Safe And Contains No Vocs, Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Lube
- MFR # LB3000
- Zoro # G0956794
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
For Use With | All Metals |
Cutting Fluid Sub-Category | Cutting Oils |
Physical Form | Liquid |
Fluid Properties | Biodegradable |
Features | Environmental Safe And Contains No Vocs, Natural |
Fragrance | Mild Odor |
Flash Point | 608 Degrees F |
Application | MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications |
Series | LB3000 |
Item | Cutting Oil |
Viscosity | 37 cSt |
Specific Gravity | 1 |
Container Style | Jug |
Fluid Type | Biodegradable |
Color | Blue |
Base Oil | Vegetable Oil |
Container Type | Bottle |
Description
Cutting Oil, Container Size 1 gal, Bottle, Blue, Application MQL Lubricant for General Machining, Turning, Milling, Sawing, Drilling and Tapping Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-15 (535-5MGT-15)
- SKF SKF 6307Z/C3, Single Row Ball Bearings (6307Z/C3)
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V (112626.00)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- ACCU-LUBE Cutting Oil, 55 gal, Drum (LB3055)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB5000)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB2000)
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- ACCU-LUBE Cutting Oil, 8oz, Non-Aerosol Spray Bottle (79026)
- ACCU-LUBE Cutting Oil, 2.2 oz, Jar (79042)
- TAP MAGIC Cutting Fluid, Eco-Oil, 5 gal. Pail (60640C)
- Accu-Lube Cutting, Tapping, and Grinding Fluids