Shop All Magnifier Lights
Accu-Lite
Magnifier, Articulating, ArmReach 45in, BLK
Mfr # PLRO6-45-B
Zoro # G007713900
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 2.25x
- Diopter 5
- Color Black
- Lens Diameter 6 in
- Application Precision Inspection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accu-Lite
- MFR # PLRO6-45-B
- Zoro # G007713900
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Lens Diameter | 6 in |
Description
Magnifier, Arm Design Articulating, Arm Reach 45 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index 80, Color Temperature 5000K, Diopter 5, Lens Diameter 6 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 880 lm, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Precision Inspection, Arm Material Metal, Arm Swivel Angle 360 Degrees , Dimmable Yes, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K (S28765)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 4 (FLTORCH4-B)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025969/18945LG)
- VISION-LUXO LUXO 6 W, LED Articulating Arm Magnifier Light (KFL026024/18115LG)
- GLOBAL INDUSTRIAL LED Magnifying Lamp, 3 Diopter, White (695232)
- LUMAPRO LUMAPRO 2.4W, LED 1-15P Desk Magnifier Light (10C905)
- MARSON Carson LM-30 DeskBrite300 COB LED Lighted 2X Aspheric Magnifier & Desk Lamp with 5X Spot Lens (LM-30)
- PROSKIT LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- VISION-LUXO Magnifier Light, 3 Diopter, 45" Arm Length (LFG028214)
- Accu-Lite Magnifier Lights