Shop All Magnifier Lights
Accu-Lite
Magnifier, Articulating, ArmReach 45in, BLK
Mfr # PLRO6-45-5D-B
Zoro # G607713829
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 2.25x
- Diopter 5
- Color Black
- Dimmable Yes
- Standards ESD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Lite
- MFR # PLRO6-45-5D-B
- Zoro # G607713829
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Lens Diameter | 6 in |
Description
Magnifier, Arm Design Articulating, Arm Reach 45 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index 80, Color Temperature 5000K, Diopter 5, Lens Diameter 6 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 880 lm, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Precision Inspection, Arm Material Metal, Arm Swivel Angle 360 Degrees , Dimmable Yes, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lens (D15PUFF)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 4000K, 120 Volts (S21349)
- LITHONIA LIGHTING LED Stairwell Fixture, 2255 Lumens, 4000K (WL4 20L EZ1 LP840)
- ILC Replacement for Philips F13t5/soft White replacement light bulb lamp (F13T5/SOFT WHITE PHILIPS)
- AVEN Manifying Lamp with Camera, 2.25x, Black (26512-CAM)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, Black (277665)
- AVEN MagnifierLight, Spring, AR 36in, BLK (26505-ESL-XL5-UV)
- PROMIER PRODUCTS COB LED LGTD Magnifier (LA-MAGCLM-6/12)
- PRO SERIES Pro Series CP-50 6-in-1 LED Lighted 2x-4x Magnifier Lamp with Assistant Stand (CP-50)
- Accu-Lite Magnifier Lights