Shop All Magnifier Lights
Accu-Lite
Magnifier, Articulating, ArmReach 45in, BLK
Mfr # PLREC-45-B
Zoro # G507713813
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 1.88x
- Diopter 3.5
- Color Black
- Standards ESD
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Lite
- MFR # PLREC-45-B
- Zoro # G507713813
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Lens Width | 6.85 in |
Description
Magnifier, Arm Design Articulating, Arm Reach 45 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index 80, Color Temperature 5000K, Diopter 3.5, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 1.88x, Maximum Brightness 950 lm, Mount Type Clamp, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Precision Inspection, Arm Material Metal, Arm Swivel Angle 360 Degrees , Dimmable Yes, ESD Safe Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W S11 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 120V (S3610)
- SATCO 4.5W G25 LED Silver crown Medium 2700K 430Ls 120V (S9828)
- ILC Replacement for GE General Electric G.E Dze/fds replacement light bulb lamp (DZE/FDS GE GENERAL ELECTRIC G.E)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MS400/HOR/ED28/PS)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE49)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4-B)
- PROLINE Magnifier Light Bracket, Lt Beige (LOMB-H11)
- AVEN MagnifierLight, Articulating, AR 36in, SL (26501-LFL-LED)
- AVEN Magnifier Light, LED, 1.75 Magnification (26505-LED-XL3)
- VISION-LUXO Magnifier Light, 5 Diopter, 45" Arm Length (LFG028215)
- VISION-LUXO Magnifier Light, 3 Diopter, 45" Arm Length (LFG028214)
- Accu-Lite Magnifier Lights