Shop All Stereo & Optical Audio Cables
Accu Cable
Accu-Cable AC5CDMX300 5 Pin DMX Cable - 300 ft. Spool
Mfr # AC5CDMX300
Zoro # G203997357
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu Cable
- MFR # AC5CDMX300
- Zoro # G203997357
- UPC # 819730011183
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
22 AWG stranded (0.15 x 19 ) tinned copper conductors, polyethylene insulation, twisted pair, polyethylene inner jacket, Duofoil (100% coverage) and cotton plus a tinned copper braid shield (85% coverage), PVC jacket.
Specifications- Size: 300'
- Stranding: 0.15 x 19
- Conductor Diameter: .0354"
- Conduct or Material: TC-Tinned Copper
- Lay Length: 1.1"
- Direction: Left Hand Lay
- Twists: 10.9 per foot
- Inner Jacket Material: PE- Polyethylene
- Inner Jacket Diameter: 0.055"
- Pair Color Code: Green/Black/Red/White
- Outer Shield Trade Name: Duofoil
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN DS9308-SR SCANNER W/ USB CABLE (DS9308-SR4U2100AZW)
- CHENBRO Chenbro Sr209 Plus - Tower - Atx (CA-SR209PS)
- DELTON 20X Wireless Bluetooth Headset Computer Headphones with Mic, 30 Hours Talk time (DBTHEAD20X)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- ACCU CABLE 3 Pin Pro DMX Cable - 50 ft. (AC3PDMX50PRO)
- STEREN 3.5mm to 3 RCA AV Camcorder Cable (ST85407)
- ADD-ON Addon 6Ft Displayport To Hdmi Male To Male Cable (DISPORT2HDMIMM6F)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft (P312-015)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 6ft (5577)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- Accu Cable Stereo & Optical Audio Cables