Shop All Lawn & Garden Hose Reels
Accu-Brand
Hose Rack, Stainless Steel, 11 1/2 In.Dia
Mfr # 018A400
Zoro # G5178336
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Stainless Steel
- Includes Mounting Hardware
- Features Rigorous Demands of Industrial and Marine Applications
- Reel Width 11 in
- Hose Cap. 3/4-In. I.D. 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accu-Brand
- MFR # 018A400
- Zoro # G5178336
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Reel Width | 11 in |
Reel Dia. | 11 1/2 in |
Details
Item | Hose Rack |
Construction | Stainless Steel |
Includes | Mounting Hardware |
Features | Rigorous Demands of Industrial and Marine Applications |
Hose Cap. 3/4-In. I.D. | 150 ft |
Hose Cap. 5/8-In. I.D. | 175 ft |
Hose Cap. 1/2-In. I.D. | 200 ft |
Description
Hose Rack
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 36-tine Lake Rake with 132"L Aluminum Handle (86036GR)
- KOHLER Kit Carburetor 13 Mm Auto Chok (14 853 57-S)
- ENFORCER 16 oz. Aerosol Outdoor Only Insect Killer, PK12 (FWH16)
- BRIGGS & STRATTON SENSOR-TEMP/MAP (593905)
- LANDSCAPERS SELECT Hose Reel Flat W/1Nzl 1Ma 50Ft (YP1121)
- FIMCO UTV Hand Crank Hose Reel, 50Ft (UTV-HR-50)
- FIMCO Coiled Hose Kit (7771780)
- LEGACY Flexzilla 12 in D X 70 ft L Premium Grade Hose and Reel Green (L8340FZ)
- YARD BUTLER Compact Hose Truck (IHTC-1)
- XERO Hose Purple 500 Foot (209-25-36)
- SUNCAST Garden Hose Hanger, Resin, 5 3/4 in W (DHW150)
- Accu-Brand Watering & Irrigation