Shop All Sign Holders
Accredo Safety
Sign Base, Portable, Base 22" W
Mfr # 7590YL
Zoro # G6548600
product price: $286.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Sign Base Height 60 in
- Sign Base Color Yellow
- Sign Base Shape Round
- Sign Compatibility Round, Square
- For Use With Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accredo Safety
- MFR # 7590YL
- Zoro # G6548600
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Height | 60 in |
Diameter | 24 in |
Sign Base Length | 22 in |
Sign Base Width | 22 in |
Overall Height | 120 in |
Mounting Hole Dia. | 0.3125 in |
Length of Post Punched | 2 ft |
Sign Post Width | 2 in |
Sign Post Diameter | 2 in |
Max. Sign Size/Capacity | 24 in x 24 in |
Sign Base Diameter | 24 in |
Sign Post Length | 60 in |
Compatible Sign Post Size | 2 in |
Sign Post Depth | 2 in |
Description
Sign Base with Post, Includes Post Yes, Sign Post Style Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Black, Sign Post lb./ft. 0.4 lb/ft, Wall Thickness 7 ga (0.1875 in)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10 Gauge Cotton Polyester Black, L, PK12 (9610LB)
- PEET DRYER Boot Dryer Extensions, 12" (H2-6B)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Delivery Entrance Sign With Symbol, Portrait, V-10969 (OS-NS-P-710-V-10969)
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- ACCREDO SAFETY Sign Base, Portable, Base 18" W (7587YL)
- ACCREDO SAFETY Sign Base, Portable, Base 18" W (7588YL)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products NST2228 Monster Pedestal Sign Holders (NST2228)
- KINTER 8-1/2 in. H X 1/4 in. W X 11 in. L Clear Landscape Display Sign Acrylic (107414-ACE)
- AZAR DISPLAYS Standoff Sign Holder Frame Display, Graphic Size: 22" X 28" (105531)
- LAVI INDUSTRIES , Vertical Drum Top Post Sign Frame, , 8.5" x 11", Satin (50-1141DV-S/SA)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Black Steel (FS200-1422-V-BK)
- Accredo Safety Signs